Penn-Union BLU 2/0D 2TC516

Item #: 0638599

Cat #: BLU2/0D2TC516

UPC: 785037228787

$ 13.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PEN BLU-2/0D-2TC516 CU CRIMP STUD: 5/16" WIRE DIA: 0.419"

Overview

PEN BLU-2/0D-2TC516 CU CRIMP STUD: 5/16" WIRE DIA: 0.419"
Also known as: 785037228787, BLU2/0D2TC516, PENBLU20D2TC516

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper