10.00" x 14.00" GLW ARROW DIAG

Item #: 0638575

Cat #: PVSG1014B4517

UPC: 613056086180

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Sign, 10.00" H x14.00" W, '(DIAGONAL ARROW SYMBOL)' (legend), Lumi-Glow™ Flex Vinyl, Glow on Red.

Overview

Safety Sign, 10.00" H x14.00" W, '(DIAGONAL ARROW SYMBOL)' (legend), Lumi-Glow™ Flex Vinyl, Glow on Red.
Also known as: 613056086180, PVSG1014B4517, PDTPVSG1014B4517

Specifications

Color: Red
Material: Vinyl
Type: Safety Sign
Color: Red
Type: Safety Sign
Material: Vinyl