120 V to 12 V, 75 W Max 10 W

Item #: 0638519

Cat #: LET75AC12012

UPC:

Company wide:
0 in stock
Documents & Guides
LET75AC120-12, 120 V to 12 V, 75 W Max 10 W, Dimmable

Overview

LET75AC120-12, 120 V to 12 V, 75 W Max 10 W, Dimmable
Also known as: LET75AC12012, LLTLET75AC12012

Specifications

No Specifications Available