2" Plastic Knockout Fillers

Item #: 0638445

Cat #: KOK200

UPC: 625912922006

$ 2.44 EA
Company wide:
132 in stock
Documents & Guides
2", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 25.

Overview

2", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 25.
Also known as: 625912922006, KOK200, RAKKOK200

Specifications

Material: Non-Metallic
Diameter: 2 in
Material: Non-Metallic
Diameter: 2 in