1" Plastic Knockout Fillers

Item #: 0638441

Cat #: KOK100

UPC: 625912921009

$ 0.88 EA
Company wide:
332 in stock
Documents & Guides
1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 25.

Overview

1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 25.
Also known as: 625912921009, KOK100, RAKKOK100

Specifications

Diameter: 1 in
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic