
Allied Am1084rl 10x8x4 NEMA 4x Fbrg
Item #: 0638437
Cat #: AM1084RL
UPC: 085339840107
$ 131.62 EA
Company wide:
0
in stock
All Am1084rl 10x8x4 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Overview
All Am1084rl 10x8x4 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339840107, AM1084RL, ALLAM1084RL
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Mounting: | Wall |
| Depth: | 5.750 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Width: | 8 in |
| Height: | 10 in |
| Depth: | 5.750 in |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |