
4/0 w/Ground, Aluminum Feeder Cable
Item #: 0638427
Cat #: 4A3MCAWGRDX1000
UPC: 739373944047
$ 8.64 FT
Company wide:
5,723
in stock
Documents & Guides
(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Overview
(3) 4/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: 739373944047, 4A3MCAWGRDX1000
Specifications
| Conductors: | 3 |
| Length: | 1000 ft, Cut to Length |
| Jacket: | Aluminum |
| Gauge: | 4/0 AWG |
| Volts AC: | 600 |
| Material: | Aluminum |
| Conductors: | 3 |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Length: | 1000 ft, Cut to Length |
| Gauge: | 4/0 AWG |
| Material: | Aluminum |