Industrial Unit Heater, 5.0 KW, 277V, Single Phase

Item #: 0638420

Cat #: MUH0571

UPC: 685360047270

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 5.0 KW, 277V, Single Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 5.0 KW, 277V, Single Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047270, MUH0571, QMKMUH0571

Specifications

Amps: 18
Volts AC: 277
Wattage: 5000
Color: Beige
Mounting: Wall
Amps: 18
Wattage: 5000
Mounting: Wall
Volts AC: 277
Color: Beige