1/2 Magnum® Drill, 0-850 RPM

Item #: 0638385

Cat #: 0299-20

UPC: 045242001941

Company wide:
0 in stock
Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N

Overview

Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N

Outperforms all other 1/2 in. drills in its category. The 1/2 in. magnum® drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, textured grip and two-finger trigger optimize user comfort and balance.

Also known as: 045242001941, 0299-20, MIL029920

Features & Benefits

  • Powerful 8.0 amp motor: delivers up to 850 RPM with variable-speed control
  • Heavy-duty keyed chuck with holder: provides an industrial hold during drilling and fastening
  • 360° Locking side handle: produces maximum maneuverability and control
  • 8 ft. 3-wire fixed rubber cord: durable construction for longer tool life
  • Ergonomic tactile grip and two finger trigger for user comfort and balance

Specifications

Volts AC: 120
Type: Drill, Keyed, Grounded
Amps: 8
Volts AC: 120
Amps: 8
Type: Drill, Keyed, Grounded