100W Metal Halide HID Lamp, 37K, Coated

Item #: 0638364

Cat #: S4851

UPC: 045923048517

Company wide:
0 in stock
Documents & Guides
100 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3700K

Overview

100 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3700K
Also known as: 045923048517, S4851, SATS4851

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color Rendering Index (CRI): 70
Lumens: 8100
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Color Temperature: 3700 (Cool White)
Dimmable: No
Wattage: 100
Lumens: 8100
Light Technology: HID