Terminal Block, Feed Through, 6mm, White

Item #: 0638362

Cat #: 0400 187.22

UPC: 662019072586

$ 4.29 EA
Company wide:
123 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: White. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: White. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019072586, 0400 187.22, ENT1SNA400187R2200

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Color: White
Amps: 50
Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: Entrelec
Amps: 50
Mounting: DIN Rail
Color: White