Terminal Block, Feed Through, 6mm, Red

Item #: 0638360

Cat #: 040018621

UPC: 662019072579

$ 4.29 EA
Company wide:
33 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Red. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Red. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019072579, 040018621, ENT1SNA400186R2100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Red
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 50
Color: Red
Family / Style: Entrelec