Terminal Block, Feed Through, 6mm, Black

Item #: 0638359

Cat #: 0400 239.15

UPC: 662019072562

$ 4.11 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Black. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Black. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019072562, 0400 239.15, ENT1SNA400239R1500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Black
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Feed Through, Screw Clamp
Color: Black
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec