Elbow, 90°, 3/4", Female/Female, Explosion-Proof, Aluminum

Item #: 0638356

Cat #: ELF9075A

UPC: 781381622189

$ 30.58 EA
Company wide:
6 in stock
Documents & Guides
Elbow, 90 Degree, 3/4 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum

Overview

Elbow, 90 Degree, 3/4 Inch, Female, Explosion-Proof and Dust-Ignitionproof, Aluminum

Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Also known as: 781381622189, ELF9075A, APPELF9075A

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum