
Junction Box, NEMA 4X, Screw Cover, 2.99" x 2.91" x 1.93"
Item #: 0638325
Cat #: Q886ABD
UPC: 783510170998
$ 44.08 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 2.99 x 2.91 x 1.93 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 2.99 x 2.91 x 1.93 Inch, Polyester
Also known as: 783510170998, Q886ABD, HOFQ886ABD
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | ABS |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 2.990 in |
| Width: | 2.910 in |
| Depth: | 1.930 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Height: | 2.990 in |
| Depth: | 1.930 in |
| Material: | ABS |
| Mounting: | Wall |
| Width: | 2.910 in |