Dottie Dd105e Dolly With 10" Rubber

Item #: 0638278

Cat #: DD105E

UPC: 781002241782

$ 793.94 EA
Company wide:
0 in stock
Documents & Guides
Dolly With 10" Rubber Tires 5 Adj. Bars General Duty

Overview

Dolly With 10" Rubber Tires 5 Adj. Bars General Duty

The DDD105E is a general duty dolly that is manufactured with five 15-1/2'' adjustable/removable bars that can accommodate various sizes of wire spools. It comes with one 8 spool handtote and can support up to 650lbs. The 10'' semi-hard rubber tires come standard and create for smooth handling across any surface. The DD105E is finished in fused powder coated yellow for durability & high visibilty on job site.

Also known as: 781002241782, DD105E, DOTDD105E

Specifications

No Specifications Available