P/L ACTUATOR W/WHT LENS

Item #: 0638267

Cat #: ML1-100W

UPC: 320500306199

$ 8.00 EA
Company wide:
2 in stock
Documents & Guides
Modular pilot light with 22mm white lens and 22mm mounting.

Overview

Modular pilot light with 22mm white lens and 22mm mounting.
Also known as: 320500306199, ML1-100W, ABBML1100W

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Color: White
Shape: Round
Family / Style: Modular
Type: Indicator, Illuminated
Shape: Round
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: White