P/L ACTUATOR W/CLR LENS

Item #: 0638249

Cat #: ML1-100C

UPC: 320500306205

$ 8.00 EA
Company wide:
8 in stock
Documents & Guides
Modular pilot light with 22mm clear lens and 22mm mounting.

Overview

Modular pilot light with 22mm clear lens and 22mm mounting.
Also known as: 320500306205, ML1-100C, ABBML1100C

Specifications

Color: Clear
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Illuminated
Shape: Round
Color: Clear
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Shape: Round
Family / Style: Modular
Type: Illuminated