#1 Phillips Power Bit

Item #: 0638228

Cat #: 70141LB

UPC: 625912701410

$ 5.80 EA
Company wide:
118 in stock
Documents & Guides
Power Bit, # 1 Phillips, Length: 4", Color: Light Blue.

Overview

Power Bit, # 1 Phillips, Length: 4", Color: Light Blue.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912701410, 70141LB, RAK70141LB

Specifications

Type: Power Bit, Philips
Length: 4 in
Type: Power Bit, Philips
Length: 4 in