75KVA 460D-230Y SCR DRIVE

Item #: 0638225

Cat #: DT661H75S

UPC: 783472401260

Company wide:
0 in stock
Drive Isolation Transformer, 75 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 75 kVA, Drive Horse Power 50, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472401260, DT661H75S, SOLDT661H75S

Specifications

Phase: 3
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers
Volt Amps: 75kVA