Beacon, Strobe, Indoor/Outdoor, 12 - 24VDC, 2.75A, 1/2" Pipe Mount

Item #: 0638182

Cat #: 131ST-012-024R

UPC: 782979286097

$ 790.63 EA
Company wide:
0 in stock
Beacon, Strobe, Indoor/Outdoor, 12 - 24 Volt DC, 2.75 Amp, 1/2 Inch Pipe Mount, Color: Red

Overview

Beacon, Strobe, Indoor/Outdoor, 12 - 24 Volt DC, 2.75 Amp, 1/2 Inch Pipe Mount, Color: Red

Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch NPT pipe mount. An optional surface mount can be ordered.

Also known as: 782979286097, 131ST-012-024R, FED131ST012024R

Specifications

Color: Red
Amps: 2.750
Material: Aluminum
Volts DC: 12/24
Color: Red
Material: Aluminum
Amps: 2.750
Volts DC: 12/24