14.00" x 10.00" Danger, CNF SPC DO NOT..

Item #: 0638064

Cat #: PVS1410D4231

UPC: 613056096110

Call for price
Company wide:
0 in stock
Safety Sign, 14.00" H x10.00" W, 'DANGER CONFINED SPACE DO NOT ENTER/PELIGRO ESPACIO CONFINADO NO ENTRE' (legend), Adhesive Vinyl, Red/Black on White.

Overview

Safety Sign, 14.00" H x10.00" W, 'DANGER CONFINED SPACE DO NOT ENTER/PELIGRO ESPACIO CONFINADO NO ENTRE' (legend), Adhesive Vinyl, Red/Black on White.
Also known as: 613056096110, PVS1410D4231, PDTPVS1410D4231

Specifications

Color: Red, Black
Material: Vinyl
Type: Safety Sign
Color: Red, Black
Type: Safety Sign
Material: Vinyl