32 Amp, XT Series, Rotary, MMP

Item #: 0638005
Cat #: XTPR032BC1
UPC:
$ 235.65 EA
Company wide:
68 in stock
32 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 25.0 - 32.0.

Overview

32 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 25.0 - 32.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: XTPR032BC1, CUTXTPR032BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 32
Amps Range: 25, 32
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 32
Phase: 3
Amps Range: 25, 32

Customer Reviews

No reviews for this product
(0)