Cold Shrink QT-III Termination Kit, Type: Outdoor, (2) Skirts, 5 - 15kV

Item #: 0637981

Cat #: 7642-S-2

UPC: 054007420118

$ 230.41 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink QT-III Termination Kit, Type: Outdoor, (2) Skirts, 5 - 15kV, Length: 9.80 Inch, Insulation O.D.: 0.64 - 1.08 Inch, 2 AWG - 400 MCM, Each Kit Contains Material For (1) Single Phase Termination. For Use With Single Conductor JCN & CN Shielded Cable.

Overview

Cold Shrink QT-III Termination Kit, Type: Outdoor, (2) Skirts, 5 - 15kV, Length: 9.80 Inch, Insulation O.D.: 0.64 - 1.08 Inch, 2 AWG - 400 MCM, Each Kit Contains Material For (1) Single Phase Termination. For Use With Single Conductor JCN & CN Shielded Cable.

3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007420118, 7642-S-2, MMM7642S2

Specifications

Color: Black
Allowable Gauge Range: 2 - 350
Color: Black
Allowable Gauge Range: 2 - 350