14.00" x 10.00" Danger, NO TRESPASSING..

Item #: 0637963

Cat #: PVS1410D4077

UPC: 613056095595

Call for price
Company wide:
0 in stock
Safety Sign, 14.00" H x10.00" W, 'DANGER NO TRESPASSING/PELIGRO PROHIBIDO EL PASO' (legend), Adhesive Vinyl, Red/Black on White.

Overview

Safety Sign, 14.00" H x10.00" W, 'DANGER NO TRESPASSING/PELIGRO PROHIBIDO EL PASO' (legend), Adhesive Vinyl, Red/Black on White.
Also known as: 613056095595, PVS1410D4077, PDTPVS1410D4077

Specifications

Color: Red, Black
Material: Vinyl
Type: Safety Sign
Color: Red, Black
Type: Safety Sign
Material: Vinyl