Motor Protector, Manual, 10 Amp, 600VAC, XT Series, Pushbutton

Item #: 0637956

Cat #: XTPB010BC1

UPC: 015082784847

$ 143.43 EA
Company wide:
45 in stock
Documents & Guides
10 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.

Overview

10 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.

XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.

Also known as: 015082784847, XTPB010BC1, CUTXTPB010BC1

Specifications

Type: Motor Protector, Pushbutton Type, Manual Motor Protector
Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Amps: 10
Amps Range: 6.300 - 10
Type: Motor Protector, Pushbutton Type, Manual Motor Protector
Mounting: Panel, DIN Rail
Amps: 10
Phase: 3
Poles: 3
Amps Range: 6.300 - 10