PLATT logo

Motor Protector, Manual, 6.3 Amp,600VAC, XT Series, Pushbutton

Item #: 0637938
Cat #: XTPB6P3BC1
UPC:
$ 169.36 EA
Company wide:
83 in stock
6.3 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 4.0 - 6.3.

Overview

6.3 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 4.0 - 6.3.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: XTPB6P3BC1, CUTXTPB6P3BC1

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 6.300
Amps Range: 40, 6.300
Phase: 3
Poles: 3
Amps: 6.300
Mounting: Panel, DIN Rail
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 40, 6.300

Customer Reviews

No reviews for this product
(0)