PLATT logo

1.6 Amp, XT Series, Pushbutton, MMP

Item #: 0637925
Cat #: XTPB1P6BC1
UPC:
$ 169.36 EA
Company wide:
9 in stock
1.6 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.

Overview

1.6 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: XTPB1P6BC1, CUTXTPB1P6BC1

Specifications

Phase: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 1.600
Amps Range: 1.600, 1
Phase: 3
Amps: 1.600
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 1.600, 1

Customer Reviews

No reviews for this product
(0)