Undervoltage Release, 400V @ 50Hz.

Item #: 0637923

Cat #: XTPAXUVR400V50H

UPC:

Company wide:
0 in stock
Documents & Guides
MMP Accessory Undervoltage Release, 400V @ 50Hz.

Overview

MMP Accessory Undervoltage Release, 400V @ 50Hz.
Also known as: XTPAXUVR400V50H, CUTXTPAXUVR400V50H

Specifications

Type: Undervoltage Release, Under Voltage Release
Volts AC: 400
Type: Undervoltage Release, Under Voltage Release
Volts AC: 400