Undervoltage Release, 240V @ 60Hz.

Item #: 0637888

Cat #: XTPAXUVR240V60H

UPC: 015080731461

$ 108.68 EA
Company wide:
10 in stock
Documents & Guides
MMP Accessory Undervoltage Release, 240V @ 60Hz.

Overview

MMP Accessory Undervoltage Release, 240V @ 60Hz.

XT Manual Motor Protection Accessories - Undervoltage Release, 240V , 60 Hz frequency rating

Also known as: 015080731461, XTPAXUVR240V60H, CUTXTPAXUVR240V60H

Specifications

Type: Under Voltage Release, Accessory
Volts AC Control: 240
Type: Under Voltage Release, Accessory
Volts AC Control: 240