Eaton Freedom NEMA motor control

Item #: 0637820

Cat #: CN15TN3BB

UPC: 782114264980

$ 66738.09 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 150 hp at 208V, 200 hp at 240V, 400 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 540A, Three-pole, Size 6

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 150 hp at 208V, 200 hp at 240V, 400 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 540A, Three-pole, Size 6

Fill

Also known as: 782114264980, CN15TN3BB, CUTCN15TN3BB

Specifications

Family / Style: Freedom
Size: 6
Family / Style: Freedom
Size: 6