NEMA 4X 12.00 FEED-THROUGH WIREWAY SECTION

Item #: 0637787

Cat #: 4412-4XSFW

UPC: 782051134254

$ 1284.88 EA
Company wide:
0 in stock
Documents & Guides
NEMA 4X 12.00 FEED-THROUGH WIREWAY SECTION

Overview

NEMA 4X 12.00 FEED-THROUGH WIREWAY SECTION
Also known as: 782051134254, 4412-4XSFW, CIR44124XSFW

Specifications

Length: 12 in
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Length: 12 in
Height: 4 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel