8-Piece Screwdriver Set

Item #: 0637711

Cat #: 85078

UPC: 092644850783

$ 64.99 EA
Company wide:
91 in stock
8-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 1-1/2"), Cabinet (3/16", Shank Length: 3"), Keystone (1/4", Shank Length: 4"), Keystone (5-1/6", Shank Length: 6"), Phillips (#2, Shank Length: 1-1/2"), Phillips (#1, Shank Length: 3"), Phil

Overview

8-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 1-1/2"), Cabinet (3/16", Shank Length: 3"), Keystone (1/4", Shank Length: 4"), Keystone (5-1/6", Shank Length: 6"), Phillips (#2, Shank Length: 1-1/2"), Phillips (#1, Shank Length: 3"), Phil

The 8 piece set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools.

Also known as: 092644850783, 85078, KLE85078

Specifications

Type: Set, Screwdriver
Length: 1 1/2 in , 6 in , 4 in, 3 in
Color: Black
Material: Rubber
Standards: California Proposition 65
Type: Set, Screwdriver
Color: Black
Standards: California Proposition 65
Length: 1 1/2 in , 6 in , 4 in, 3 in
Material: Rubber