Spring Tool

Item #: 0637710

Cat #: ST6

UPC: 092644342967

Call for price
Company wide:
0 in stock
Spring Tool, Overall Length: 9-3/4", Shank Length: 6"

Overview

Spring Tool, Overall Length: 9-3/4", Shank Length: 6"
Also known as: 092644342967, ST6, KLEST6

Specifications

Length: 9 3/4 in, 6 in
Type: Spring Tool
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Standards: California Proposition 65
Type: Spring Tool

Customer Reviews

No reviews for this product
(0)