14.00" x 10.00" EMER EYE WASH KP ARE CLR

Item #: 0637660

Cat #: PVS1410B7224

UPC: 613056083462

Call for price
Company wide:
0 in stock
Safety Sign, 14.00" H x10.00" W, 'EMERGENCY EYEWASH KEEP AREA CLEAR' (legend), Adhesive Vinyl, Green on White.

Overview

Safety Sign, 14.00" H x10.00" W, 'EMERGENCY EYEWASH KEEP AREA CLEAR' (legend), Adhesive Vinyl, Green on White.
Also known as: 613056083462, PVS1410B7224, PDTPVS1410B7224

Specifications

Color: Green/White
Material: Vinyl
Type: Safety Sign
Color: Green/White
Type: Safety Sign
Material: Vinyl