Wire Connector, 22 - 12 AWG, Tan/Yellow

Item #: 0637628

Cat #: T/Y+JUG

UPC: 051128552193

$ 0.09 EA
Company wide:
154,499 in stock
Wire Connector, Color Coded with Flexible Skirt, Tan/Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only. ,

Overview

Wire Connector, Color Coded with Flexible Skirt, Tan/Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only. ,

3M™ Performance Plus Wire Connector T/Y+ is used to connect and insulate copper wires in a variety of industry applications. The quick-biting spring creates secure, reliable connections, while generous room for expansion allows 1 connector to replace traditional tan and yellow connectors. Made in the USA. 3M™ Performance Plus Wire Connector T/Y+ features a spring that expands for greater wire-taking range and reuse, allowing 1 connector to do the job of a traditional tan and yellow (22 to 12 AWG). The quick-biting spring creates secure, reliable connections, while wings enable easy, high torque installation. The flexible skirt helps prevent copper exposure for enhanced safety. UL Listed and CSA Certified.

Also known as: 051128552193, T/Y+JUG, MMMTYJUG

Specifications

Material: Thermoplastic, Polypropylene
Volts AC: 600
Color: Tan, Yellow
Allowable Gauge Range: 22 - 12
Material: Thermoplastic, Polypropylene
Color: Tan, Yellow
Volts AC: 600
Allowable Gauge Range: 22 - 12