Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Item #: 0637622

Cat #: FO32/841/XP/ECO3/2

UPC: 046135217678

Company wide:
0 in stock
Fluorescent Lamp, Extended Performance Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 3000, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21767* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 3000, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21767* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania SYLFO32/841/XP/ECO OCTRON® 800 XP® ECOLOGIC® fluorescent lamps provide up to 42% longer life, higher initial and maintained lumens, improved color rendition and longer relamp periods compared to 700 series T8 lamps. For maximum energy savings, operate Sylvania OCTRON® 800 XP® ECOLOGIC® lamps on QUICKTRONIC® high efficiency instant start ballasts. For longer life and optimal performance on occupancy sensors, pair with Osram QUICKTRONIC® PROStart® programmed rapid start ballasts.

Also known as: 046135217678, FO32/841/XP/ECO3/2, LDVFO32841XPECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 3000
Base: Medium Bi-Pin (G13)