

Nut Driver, Cushion-grip, 3 Hollow-shaft, 7mm Hex
Item #: 0637610
Cat #: 630-7MM
UPC: 092644651670
$ 7.99 EA
Company wide:
0
in stock
Documents & Guides
Nut Driver, Cushion-grip, 3" Hollow-shaft, 7mm Hex
Overview
Nut Driver, Cushion-grip, 3" Hollow-shaft, 7mm Hex
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644651670, 630-7MM, KLE6307MM
Specifications
Type: | Nut Driver |
Standards: | California Proposition 65 |
Type: | Nut Driver |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)