Klein 630-10mm Nut Driver, Cushion-

Item #: 0637600
Cat #: 630-10MM
UPC: 092644651700
$ 7.99 EA
Company wide:
0 in stock
Nut Driver, Cushion-grip, 3" Hollow-shaft, 10mm Hex

Overview

Nut Driver, Cushion-grip, 3" Hollow-shaft, 10mm Hex
Klein nut drivers are proudly made from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. They feature full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. The cushion-grip handle allows for greater torque and comfort.
Also known as: 092644651700, 630-10MM, KLE63010MM

Specifications

Type: Nut Driver
Standards: California Proposition 65
Type: Nut Driver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)