30mm Visual Aid Legend Plate, Red or Yellow

Item #: 0637551

Cat #: 10250TRP76

UPC: 782113719641

$ 34.26 EA
Company wide:
0 in stock
Documents & Guides
Visual Aid Legend Plate, Size: Round, Plastic, Reversible: Yellow or Red Field, Blank, used with 10250T Series, All Operator Types

Overview

Visual Aid Legend Plate, Size: Round, Plastic, Reversible: Yellow or Red Field, Blank, used with 10250T Series, All Operator Types

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113719641, 10250TRP76, CUT10250TRP76

Specifications

Size: 30 mm
Shape: Round
Color: Yellow
Size: 30 mm
Color: Yellow
Shape: Round