3/4 FORM7 SHT STEEL CVR MOLDED GASK

Item #: 0637526
Cat #: 270G
UPC: 782274194516
$ 12.99 EA
Company wide:
15 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Sheet steel, 3/4"

Overview

Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Sheet steel, 3/4"
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclusive Snaptight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Form 7 is available as components or pre-packaged in various configurations as a SnapPack assembly.
Also known as: 782274194516, 270G, CRO270G

Specifications

Type: Form 7
Diameter: 3/4 in
Material: Neoprene, Steel
Type: Form 7
Material: Neoprene, Steel
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)