VFD XLPE Lean 10/4c Reduced OD VFD Cable ***Discontinued***

Item #: 0637510

Cat #: 8611004

UPC:

Company wide:
0 in stock
Documents & Guides
VFD XLPE Lean Reduced OD VFD Cable Foil Braid Shield 10/4C UL CSA Wttc TC-ER CE ***Discontinued, Replaced With SAB Cable # 35661004***

Overview

VFD XLPE Lean Reduced OD VFD Cable Foil Braid Shield 10/4C UL CSA Wttc TC-ER CE ***Discontinued, Replaced With SAB Cable # 35661004***
Also known as: 8611004, SAB08611004

Specifications

Type: Direct Burial, UV Resistant
Volts AC: 1kV
Material: Copper, PVC
Color: Black
Stranding: Stranded
Shielding: Shielded
Type: Direct Burial, UV Resistant
Material: Copper, PVC
Stranding: Stranded
Volts AC: 1kV
Color: Black
Shielding: Shielded