Transformer, 25KVA, 1P, 120/208/240/277V, Isolation

Item #: 0637440

Cat #: T279748S

UPC: 047503102169

$ 5533.00 EA
Company wide:
0 in stock
Documents & Guides
25 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

25 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 047503102169, T279748S, ACMT279748S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 120/240/277
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 120/240/277