Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 Package TY525M

Item #: 0637416

Cat #: TY-TOTE-25

UPC: 786210838717

$ 62.15 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 package TY525M (Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)

Overview

Cable Tie Dispenser Made of Polyester for 8 Inch Ties Includes 1 package TY525M (Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210838717, TY-TOTE-25, THBTYTOTE25

Specifications

Width: 0.190 in
Material: Polyester, Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.310 in
Width: 0.190 in
Color: Natural
Length: 7.310 in
Material: Polyester, Nylon
Weight Capacity: 50 lbs