Cable Tie, Heavy Duty, Nylon, Natural Color, 18" Long, 50/Pack

Item #: 0637382

Cat #: L-18-120-9-L

UPC: 728494912714

$ 1.31 EA
Company wide:
300 in stock
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable. Length: 18" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.

Overview

Heavy Duty Cable Tie, Non-Releasable. Length: 18" (457.2 mm). Width: 0.300" (7.6 mm). Color: White. Package Quantity: 50.

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 447.32mm (17.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.07 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)

Also known as: 728494912714, L-18-120-9-L, THBL181209L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.300 in
Length: 18 in