Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0637329

Cat #: DBVMA1C

UPC: 018997776327

$ 28.52 EA
Company wide:
74 in stock
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Smoke. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. Flange Depth Is Adjustable. For use in Foam Wall and Concrete Block/Stucco Applications.

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Smoke. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. Flange Depth Is Adjustable. For use in Foam Wall and Concrete Block/Stucco Applications.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776327, DBVMA1C, ARLDBVMA1C

Specifications

Color: Dark Smoke
Mounting: Vertical
Gangs: 1
Cubic Inches: 22 in³
Depth: 5.160 in
Color: Dark Smoke
Gangs: 1
Depth: 5.160 in
Mounting: Vertical
Cubic Inches: 22 in³