CHROMALUX LUHD05433200

Item #: 0637325

Cat #: LUHD05433200

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CHROMALUX LUHD05433200

Overview

CHROMALUX LUHD05433200
Also known as: LUHD05433200, CMXLUHD05433200

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Depth: 3 5/8 in
Number of Hubs: 8
Gangs: 2
Color: Gray
Height: 4 in
Depth: 3 5/8 in
Knockout Diameter: 3/4 in
Width: 4 in
Material: PVC
Number of Hubs: 8