Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding

Item #: 0637321

Cat #: HBL2421

UPC: 783585038193

Company wide:
0 in stock
Documents & Guides
Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding, Black/White

Overview

Insulgrip Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire Grounding, Black/White

The Hubbell HUBHBL2421 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038193, HBL2421, KELHBL2421

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Volts AC: 250
Material: Brass, Nylon
Type: Grounding, Plug
Amps: 20
Material: Brass, Nylon
Color: Black/White
Volts AC: 250