Mounting Handle Kit, Length: 13.40", Aluminum
Item #: 0637256
Cat #: CHDLK
UPC: 783510152840
$ 437.12 EA
Company wide:
0
in stock
Documents & Guides
Mounting Handle Kit, Length: 13.40 Inch, Aluminum, Black Powder Coat Finish
Overview
Mounting Handle Kit, Length: 13.40 Inch, Aluminum, Black Powder Coat Finish
Install HOFFMAN HOFCHDLK handles on the integral handle extrusions or the bottom of the enclosure. Handle is 13.40-IN. long and can be cut down to fit smaller enclosure sizes. Aluminum tube has RAL 9005 black polyester powder paint finish. Plastic ends are RAL 9005 black. HOFFMAN HOFCHDLK Kit includes one pair of handles and all mounting hardware.
Also known as: 783510152840, CHDLK, HOFCHDLK
Features & Benefits
- Handle is 13.40-in. long and the Aluminum tube can be cut down to fit smaller enclosure sizes
- Tubes are aluminum and plastic ends are plastic
- Kit includes one pair of handles and all mounting hardware
Specifications
| Weight: | 1.600 lb |
| Material: | Aluminum |
| Finish: | Powder Coated |
| Height: | 13.430 in |
| Width: | 4.060 in |
| Color: | Jet Black |
| Weight: | 1.600 lb |
| Finish: | Powder Coated |
| Width: | 4.060 in |
| Material: | Aluminum |
| Height: | 13.430 in |
| Color: | Jet Black |