Pipe Marker Fastener Wire, Stainless Steel, 32 Mil, 1800'

Item #: 0637247

Cat #: 15424

UPC: 754473154240

$ 145.99 EA
Company wide:
0 in stock
Documents & Guides
Pipe Marker Fastener Wire, Stainless Steel, 32 Mil, 1800 Foot Reel, Use with Wire Twist Pliers.

Overview

Pipe Marker Fastener Wire, Stainless Steel, 32 Mil, 1800 Foot Reel, Use with Wire Twist Pliers.

32 mil stainless steel safety wire that will hold your pipemarkers securely in place.

Also known as: 754473154240, 15424, BRA15424

Specifications

Type: Wire
Length: 1800 ft
Material: Stainless Steel
Color: Silver
Standards: California Proposition 65
Type: Wire
Material: Stainless Steel
Standards: California Proposition 65
Length: 1800 ft
Color: Silver